Zoro Homepage

Standard Lanyard, Rope Style, J Hook, Black, 36PK

  • Mfr # 68939

  • Zoro # G316389896


product price: $47.49
/pk 36, $1.32/ea

Key Features

Includes
36 Lanyards
Color
Black
Material
Metal, Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68939
Zoro #
G316389896
UPC #
194629148899
Country of Origin
China

Details

Includes
36 Lanyards
Color
Black
Material
Metal, Plastic

Description

Stop losing your keys and identity cards! Keep them on your person and always handy. Made from rugged nylon so it won't break or fray, this lanyard has lightweight metal clip on the end so you can keep important pieces close to your chest for extra safety. It is great for holding badges or keys so you'll always know where they are. Hang your whistle on it for playing sports, camping or security. This lanyard can also be used with any of SICURIX ID, security and visitors pass holders. The lanyard is a comfortable length at 36 inches. Each pack includes 12 black lanyards. Sold as 3 packs for a total of 36 lanyards.


  • Provides easy access to any ID card, keys, whistles or badge holder.
  • Round braided style lanyard that provides easy access.
  • Width: 1/8"
  • Black
  • Quantity: 36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.