Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard Vinyl Badge Holder, Horizontal, 4in x 3in, 50PK

  • Mfr # 67830

  • Zoro # G916390032


product price: $41.79
/pk 50, $0.84/ea

Key Features

Includes
50 Badge Holders
Material
Vinyl
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
67830
Zoro #
G916390032
UPC #
85288678301
Country of Origin
United States

Details

Includes
50 Badge Holders
Material
Vinyl
Color
Clear

Description

If your job requires that you wear a larger identity card or security pass SICURIX clear vinyl card holder is for you. Easily attach your ID card or badge to your person for easy identification and security card holder using this transparent, horizontal badge holder. The holder is pre-punched and easily attaches to card reels, lanyards, chains or barbs. The plastic wallet provides protection and easy access for your ID badge. Holders are also great for conference passes, bus passes or student ID cards. These badge holders are for ID cards up to 4" x 3". Pack of 50.


  • Provides protection and easy access for your government and convention ID badge.
  • Pre-punched and easily attaches to card reels, lanyards, chains or barbs.
  • Made of clear, sturdy vinyl.
  • Maximum insert size: 4" x 3", Horizontal
  • Pack of 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.