Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1 1/2"3WAY.BZ, 250, 25.0CV, WATER

  • Mfr # 599-03205

  • Zoro # G316147731


product price: $415.46
/ea
Free Shipping & Returns

Key Features

ANSI Rating
ANSI Class 250
Gasket Material
EPDM
Packing Material
EPDM
Body Pattern
Three-Way
Leakage Rate
0.0001
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
599-03205
Zoro #
G316147731
UPC #
4034106335687
Country of Origin
United States

Dimensions

Overall Depth
2 9/32 in
Overall Length
5 1/8 in
Port Connection Size
1 1/2 in
Overall Height
6 5/16 in

Details

ANSI Rating
ANSI Class 250
Gasket Material
EPDM
Packing Material
EPDM
Body Pattern
Three-Way
Leakage Rate
0.0001
Trim Material
Brass
Port Connection Type
NPT
Coefficient of Volume (Cv)
25
Port Connection Gender
Female
For Media
Water
Operating Temperature - Minimum
20 Degrees F
Actuator Type
Electric/Pneumatic
Seat Material
Metal to Metal
Installation Orientation
Horizontal, Vertical
Application
Chilled/Hot Water Control
Body Material
Bronze
Stem Material
Stainless Steel
Includes Actuator
Actuator Not Included
Configuration
Tee
Operating Temperature - Maximum
250 Degrees F
Manufacturer Series
599
Item
Hydronic Globe Valve
Valve Action
Normally Closed, Normally Open
Rangeability
Greater Than100:1
Product Type
3-Way Mixing Valve
Valve Style
Mixing
Stem Travel
45,720 in
Flow Characteristic
Equal Percentage, Linear

Description

Hydronic Globe Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Type Electric/Pneumatic, ANSI Rating ANSI Class 250, Application Chilled/Hot Water Control, Body Material Bronze, Body Pattern Three-Way, Coefficient of Volume (Cv) 25, Configuration Tee, Flow Characteristic Equal Percentage, Linear, For Media Water, Gasket Material EPDM, Includes Actuator Actuator Not Included, Installation Orientation Horizontal, Vertical

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.