Zoro Homepage

1 1/2"N.C, B.Z, 250, 25.0CV, =%, HC

  • Mfr # 599-03187

  • Zoro # G116147573


product price: $332.75
/ea
Free Shipping & Returns

Key Features

Operating Temperature - Maximum
250 Degrees F
Actuator Type
Electric/Pneumatic
Operating Temperature - Minimum
20 Degrees F
Rangeability
Greater Than100:1
Stem Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
599-03187
Zoro #
G116147573
UPC #
4034106335595
Country of Origin
United States

Dimensions

Overall Depth
2 9/32 in
Port Connection Size
1 1/2 in
Overall Height
5 19/32 in
Overall Length
5 1/8 in

Description

Hydronic Globe Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Type Electric/Pneumatic, ANSI Rating ANSI Class 250, Body Material Bronze, Body Pattern Two-Way, Coefficient of Volume (Cv) 25, Configuration Straight-Thru, Flow Characteristic Equal Percentage, For Media Steam, Water, Gasket Material EPDM, Includes Actuator Actuator Not Included, Leakage Rate 0.0001, Manufacturer Series 599

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.