Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1 1/2"NO, BZ, 250, 25CV, =%, HC

  • Mfr # 599-03169

  • Zoro # G916147568


product price: $332.75
/ea
Free Shipping & Returns

Key Features

Overall Height
5 15/16 in
Port Connection Gender
Female
Stem Material
Stainless Steel
Rangeability
Greater Than100:1
Valve Action
Normally Open
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
599-03169
Zoro #
G916147568
UPC #
4034106335502
Country of Origin
United States

Dimensions

Overall Height
5 15/16 in
Overall Depth
2 3/8 in
Port Connection Size
1 1/2 in
Overall Length
5 1/8 in

Details

Item
Hydronic Globe Valve
Port Connection Gender
Female
Stem Material
Stainless Steel
Rangeability
Greater Than100:1
Valve Action
Normally Open
Packing Material
EPDM
Seat Material
Metal to Metal
Includes Actuator
Actuator Not Included
Port Connection Type
NPT
Manufacturer Series
599
Flow Characteristic
Equal Percentage
Coefficient of Volume (Cv)
25
ANSI Rating
ANSI Class 250
Leakage Rate
0.0001
Operating Temperature - Minimum
20 Degrees F
Gasket Material
EPDM
For Media
Steam, Water
Operating Temperature - Maximum
250 Degrees F
Body Material
Bronze
Product Type
2-Way Valve
Configuration
Straight-Thru
Actuator Type
Electric/Pneumatic
Trim Material
Brass
Body Pattern
Two-Way
Stem Travel
45,720 in

Description

Hydronic Globe Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Type Electric/Pneumatic, ANSI Rating ANSI Class 250, Body Material Bronze, Body Pattern Two-Way, Coefficient of Volume (Cv) 25, Configuration Straight-Thru, Flow Characteristic Equal Percentage, For Media Steam, Water, Gasket Material EPDM, Includes Actuator Actuator Not Included, Leakage Rate 0.0001, Manufacturer Series 599

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.