Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1 1/2"NO, SS, 250, 25CV, STEAM

  • Mfr # 599-03061

  • Zoro # G816147613


product price: $576.81
/ea
Free Shipping & Returns

Key Features

Seat Material
Metal to Metal
Rangeability
Greater Than100:1
Overall Height
5 15/16 in
Gasket Material
EPDM
Valve Action
Normally Open
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
599-03061
Zoro #
G816147613
UPC #
4034106335052
Country of Origin
United States

Dimensions

Overall Height
5 15/16 in
Port Connection Size
1 1/2 in
Overall Length
5 1/8 in
Overall Depth
2 3/8 in

Details

Seat Material
Metal to Metal
Rangeability
Greater Than100:1
Item
Hydronic Globe Valve
Gasket Material
EPDM
Valve Action
Normally Open
Configuration
Straight-Thru
Leakage Rate
0.0001
Coefficient of Volume (Cv)
25
Includes Actuator
Actuator Not Included
Port Connection Gender
Female
Port Connection Type
NPT
Body Material
Bronze
Packing Material
EPDM
Manufacturer Series
599
Flow Characteristic
Linear
Body Pattern
Two-Way
Operating Temperature - Maximum
250 Degrees F
ANSI Rating
ANSI Class 250
Trim Material
Stainless Steel
Stem Material
Stainless Steel
Operating Temperature - Minimum
20 Degrees F
Actuator Type
Electric/Pneumatic
Product Type
2-Way Valve
For Media
Steam, Water
Stem Travel
45,720 in

Description

Hydronic Globe Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Type Electric/Pneumatic, ANSI Rating ANSI Class 250, Body Material Bronze, Body Pattern Two-Way, Coefficient of Volume (Cv) 25, Configuration Straight-Thru, Flow Characteristic Linear, For Media Steam, Water, Gasket Material EPDM, Includes Actuator Actuator Not Included, Leakage Rate 0.0001, Manufacturer Series 599, Operating Temperature - Maximum 250 Degrees F

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.