Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1 1/4"3WAY.BZ, 250, 16.0CV, WATER

  • Mfr # 599-03204

  • Zoro # G616147592


product price: $310.24
/ea
Free Shipping & Returns

Key Features

Body Pattern
Three-Way
Operating Temperature - Maximum
250 Degrees F
Overall Depth
1 13/16 in
Flow Characteristic
Equal Percentage, Linear
Installation Orientation
Horizontal, Vertical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
599-03204
Zoro #
G616147592
UPC #
4034106335670
Country of Origin
United States

Dimensions

Overall Depth
1 13/16 in
Overall Length
4 29/32 in
Overall Height
6 1/4 in
Port Connection Size
1 1/4 in

Details

Body Pattern
Three-Way
Operating Temperature - Maximum
250 Degrees F
Flow Characteristic
Equal Percentage, Linear
Installation Orientation
Horizontal, Vertical
Seat Material
Metal to Metal
Stem Travel
45,720 in
Application
Chilled/Hot Water Control
Manufacturer Series
599
Trim Material
Brass
Coefficient of Volume (Cv)
16
Body Material
Bronze
Product Type
3-Way Mixing Valve
Rangeability
Greater Than100:1
Operating Temperature - Minimum
20 Degrees F
Packing Material
EPDM
Valve Action
Normally Closed, Normally Open
Item
Hydronic Globe Valve
Configuration
Tee
Port Connection Gender
Female
Stem Material
Stainless Steel
Gasket Material
EPDM
Port Connection Type
NPT
For Media
Water
Includes Actuator
Actuator Not Included
ANSI Rating
ANSI Class 250
Actuator Type
Electric/Pneumatic
Valve Style
Mixing
Leakage Rate
0.0001

Description

Hydronic Globe Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Type Electric/Pneumatic, ANSI Rating ANSI Class 250, Application Chilled/Hot Water Control, Body Material Bronze, Body Pattern Three-Way, Coefficient of Volume (Cv) 16, Configuration Tee, Flow Characteristic Equal Percentage, Linear, For Media Water, Gasket Material EPDM, Includes Actuator Actuator Not Included, Installation Orientation Horizontal, Vertical

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.