Zoro Homepage

1 1/4"NO, BZ, , 250, 16.0CV, =%, HC

  • Mfr # 599-03168

  • Zoro # G716147621


product price: $240.10
/ea
Free Shipping & Returns

Key Features

Coefficient of Volume (Cv)
16
Packing Material
EPDM
Port Connection Gender
Female
Configuration
Straight-Thru
ANSI Rating
ANSI Class 250
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
599-03168
Zoro #
G716147621
UPC #
4034106335496
Country of Origin
United States

Dimensions

Overall Length
4 7/8 in
Port Connection Size
1 1/4 in
Overall Height
5 15/16 in
Overall Depth
1 13/16 in

Description

Hydronic Globe Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Type Electric/Pneumatic, ANSI Rating ANSI Class 250, Body Material Bronze, Body Pattern Two-Way, Coefficient of Volume (Cv) 16, Configuration Straight-Thru, Flow Characteristic Equal Percentage, For Media Steam, Water, Gasket Material EPDM, Includes Actuator Actuator Not Included, Leakage Rate 0.0001, Manufacturer Series 599

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.