Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1 1/4"N.O., SS, 250, 16.0CV, STEAM

  • Mfr # 599-03060

  • Zoro # G816147576


product price: $418.43
/ea
Free Shipping & Returns

Key Features

Operating Temperature - Maximum
250 Degrees F
Stem Travel
45,720 in
Overall Length
4 7/8 in
Operating Temperature - Minimum
20 Degrees F
Stem Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
599-03060
Zoro #
G816147576
UPC #
4034106335045
Country of Origin
United States

Dimensions

Overall Length
4 7/8 in
Overall Height
5 15/16 in
Overall Depth
1 13/16 in
Port Connection Size
1 1/4 in

Details

Operating Temperature - Maximum
250 Degrees F
Stem Travel
45,720 in
Operating Temperature - Minimum
20 Degrees F
Stem Material
Stainless Steel
Coefficient of Volume (Cv)
16
Flow Characteristic
Linear
Manufacturer Series
599
Product Type
2-Way Valve
Configuration
Straight-Thru
Rangeability
Greater Than100:1
Packing Material
EPDM
Leakage Rate
0.0001
Valve Action
Normally Open
Actuator Type
Electric/Pneumatic
Port Connection Gender
Female
Includes Actuator
Actuator Not Included
Seat Material
Metal to Metal
Port Connection Type
NPT
For Media
Steam, Water
Body Material
Bronze
Item
Hydronic Globe Valve
Body Pattern
Two-Way
Trim Material
Stainless Steel
Gasket Material
EPDM
ANSI Rating
ANSI Class 250

Description

Hydronic Globe Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Type Electric/Pneumatic, ANSI Rating ANSI Class 250, Body Material Bronze, Body Pattern Two-Way, Coefficient of Volume (Cv) 16, Configuration Straight-Thru, Flow Characteristic Linear, For Media Steam, Water, Gasket Material EPDM, Includes Actuator Actuator Not Included, Leakage Rate 0.0001, Manufacturer Series 599, Operating Temperature - Maximum 250 Degrees F

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.