Zoro Homepage

1" 3W.VLV.BZ, 250, 10.0CV, WATER

  • Mfr # 599-03203

  • Zoro # G516147692


product price: $251.27
/ea
Free Shipping & Returns

Key Features

Port Connection Type
NPT
Packing Material
EPDM
Valve Style
Mixing
Operating Temperature - Maximum
250 Degrees F
Overall Length
3 15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
599-03203
Zoro #
G516147692
UPC #
4034106335663
Country of Origin
United States

Dimensions

Overall Length
3 15/16 in
Overall Depth
1 9/16 in
Port Connection Size
1 in
Overall Height
6 3/16 in

Description

Hydronic Globe Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Type Electric/Pneumatic, ANSI Rating ANSI Class 250, Application Chilled/Hot Water Control, Body Material Bronze, Body Pattern Three-Way, Coefficient of Volume (Cv) 10, Configuration Tee, Flow Characteristic Equal Percentage, Linear, For Media Water, Gasket Material EPDM, Includes Actuator Actuator Not Included, Installation Orientation Horizontal, Vertical

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.