Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

100A 2 POLE 22K

  • Mfr # EQ9675

  • Zoro # G615693694


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Amps
100A
Trip Type
Thermal Magnetic
Depth
3.1 in
Circuit Breaker Type
Low Voltage Residential
Max. AIR Rating
22kA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EQ9675
Zoro #
G615693694
UPC #
78364325538
Country of Origin
Mexico

Dimensions

Depth
3.1 in
Height
2.95 in

Details

Amps
100A
Trip Type
Thermal Magnetic
Item
Circuit Breaker
Circuit Breaker Type
Low Voltage Residential
Max. AIR Rating
22kA
Number of Poles
2

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.