1200A 3P 600V 3W NON-FUSED HD TYPE 4X

  • Mfr # HNF368S

  • Zoro # G416097479


product price: $26,883.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Protection Method
Nonfusible
Current Rating
1200 A
Voltage
600 V
Housing Material
18-8 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HNF368S
Zoro #
G416097479
UPC #
78364349164
Country of Origin
United States

Details

Item
Safety Switch
Protection Method
Nonfusible
Current Rating
1200 A
Voltage
600 V
Housing Material
18-8 Stainless Steel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.