120VAC Non-Reversing Magnetic Contactor 3P 27A NEMA 1

  • Mfr # 40DP32AF

  • Zoro # G6370305


product price: $471.99
/ea
Free Shipping & Returns

Key Features

Full Load Amps
27 A
Action
Non-Reversing
Number of Poles
3
NEMA Contactor Size
1
Reversing
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40DP32AF
Zoro #
G6370305
UPC #
783087065888
Country of Origin
Mexico

Dimensions

NEMA Contactor Size
1
Height
3.94 in
Width
4.31 in
Depth
4.25 in
NEMA Size
1
Overall Depth
3.75 in
Overall Width
4.25 in
Overall Height
4.31 in

Details

Item
Magnetic Contactor
Full Load Amps
27 A
Action
Non-Reversing
Number of Poles
3
Coil Volts
120V AC
Reversing
No
HP @ 3 Phase - 208V
7 1/2 hp
HP @ 3 Phase - 575V
10 hp
HP @ 3 Phase - 240V
7 1/2 hp
HP @ 3 Phase - 480V
10 hp
Enclosure NEMA Rating
No Enclosure
Hz
60
Frame / Series / Class / Code
Class 40
Auxiliary Contact Form
1NO
Standards
REACH Art 33
Series
40
Frequency
50/60 Hz
Horsepower @ Three Phase - 600V AC
10 hp
Includes Auxiliary Contacts
Yes
Number of Auxillary Contacts
1
Phase
Three
Terminal Connection Type
Screw Terminals
Mechanical Operating Durability
10,000,000
Coil Voltage
110/120V AC
Mounting Postion
Vertical
Full Load Current - Resistive
Not Rated
Embedded Surge Suppressor
No
Mounting Style
Surface
Maximum Voltage Rating
600V AC
Reversing Capability
Non-Reversing
Auxiliary Contact Module Capacity
8
Minimum Operating Temperature
-4 Degrees F
Maximum Operating Temperature
104 Degrees F
Horsepower @ Three Phase - 480V AC
10 hp
Number of Normally Open Main Contacts
3
Horsepower @ Three Phase - 240V AC
7 1/2 hp
Horsepower @ Three Phase - 208V AC
7 1/2 hp
NEMA Enclosure Rating
No Enclosure
Contactor Style
NEMA
Number of Normally Closed Main Contacts
0
Full Load Current - Inductive
27 A
Response Time
10 to 24 msec (OFF-Delay Time), 19 to 29 msec (ON-Delay Time)

Description

NEMA Magnetic Contactor, Auxiliary Contact Form 1NO, NEMA Enclosure Rating No Enclosure, NEMA Size 1, Coil Voltage 110/120V AC, Number of Poles 3, Full Load Current - Inductive 27 A, Full Load Current - Resistive Not Rated, Reversing Capability Non-Reversing, Overall Height 4.31 in, Overall Width 4.25 in, Auxiliary Contact Module Capacity 8, Terminal Connection Type Screw Terminals, Mounting Style Surface, Series 40, Number of Auxillary Contacts 1, Contactor Style NEMA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.