
1/2in, 120V 2W NPT, CV 1.0, NC VLV
Mfr # 240-00210
Zoro # G115267715
product price: $115.99
/ea
Free Shipping & Returns
Key Features
Coefficient of Volume
1
Valve Design
2-Way
Voltage
120V AC
Connection Type
NPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
240-00210
Zoro #
G115267715
UPC #
-
Country of Origin
Unknown
Details
Coefficient of Volume
1
Valve Design
2-Way
Voltage
120V AC
Connection Type
NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.