Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2in120V;2W NPT;Cv2.5;NC VLV

  • Mfr # 240-00211

  • Zoro # G815267640


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Connection Type
NPT
Coefficient of Volume
2.5
Valve Design
2-Way
Voltage
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
240-00211
Zoro #
G815267640
UPC #
-
Country of Origin
Unknown

Details

Connection Type
NPT
Coefficient of Volume
2.5
Valve Design
2-Way
Voltage
120V AC

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.