14 In 3-Way BFV 24VAC A Conf On/Off
- Mfr # B314UA-HA126.5K
- Zoro # G815265721
product price:Â
$
14,404.99
/ea
Free Shipping & Returns
Key Features
Body Material
Cast Iron
Tube Size
14 in
Connection
Flanged
Voltage
24V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B314UA-HA126.5K
- Zoro #
- G815265721
- UPC #
- -
- Country of Origin
- Unknown
- Body Material
- Cast Iron
- Connection
- Flanged
- Voltage
- 24V AC
Dimensions
- Tube Size
- 14 in
Description
14 In 3-Way BFV 24VAC A Conf On/Off 14 Inch 3-Way BFV 24VAC A Pattern On/Off Nema 4X
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.