Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

150A 4J RING NO BPS 20S/40C MTRCMB OH/UG

  • Mfr # MC2040B1150

  • Zoro # G515482831


product price: $1,585.99
/ea
Free Shipping & Returns

Key Features

Height
6 in
Circuit Breaker Type
Low Voltage
Phase
1
Amps
150A
Depth
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC2040B1150
Zoro #
G515482831
UPC #
78364345558
Country of Origin
Mexico

Dimensions

Height
6 in
Depth
24 in

Details

Circuit Breaker Type
Low Voltage
Phase
1
Amps
150A
Item
Circuit Breaker

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.