
16 In 3-Way BFV 120VAC B Conf 0-10vdc
Mfr # B316UB-HA266.13K
Zoro # G615265891
product price: $17,965.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V AC
Connection
Flanged
Tube Size
16 in
Body Material
Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B316UB-HA266.13K
Zoro #
G615265891
UPC #
-
Country of Origin
Unknown
Dimensions
Tube Size
16 in
Details
Voltage
120V AC
Connection
Flanged
Body Material
Cast Iron
Description
16 In 3-Way BFV 120VAC B Conf 0-10vdc 16 Inch 3-Way BFV 120VAC B Pattern 0-10vdc Nema 4X
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.