18 In 3-Way BFV 120VAC B Conf 0-10vdc
- Mfr # B318FB-HA266.18K
- Zoro # G915265607
product price:Â
$
24,152.99
/ea
Free Shipping & Returns
Key Features
Tube Size
18 in
Body Material
Cast Iron
Connection
Flanged
Voltage
120V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B318FB-HA266.18K
- Zoro #
- G915265607
- UPC #
- -
- Country of Origin
- Unknown
- Body Material
- Cast Iron
- Connection
- Flanged
- Voltage
- 120V AC
Dimensions
- Tube Size
- 18 in
Description
18 In 3-Way BFV 120VAC B Conf 0-10vdc 18 Inch 3-Way BFV 120VAC B Pattern 0-10vdc Nema 4X
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.