Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1in 24V 2W NPT;Cv7.0;NO VLV

  • Mfr # 243-00213

  • Zoro # G815267800


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Voltage
24V AC
Valve Design
2-Way
Coefficient of Volume
7
Connection Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team