1NC/1NO, 200V-277V AC/DC, 3 P, Non-Reversing, Screw

  • Mfr # 3RT1076-6PP35

  • Zoro # G115998145


product price: $3,520.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Coil Voltage
200V-277V AC/DC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RT1076-6PP35
Zoro #
G115998145
UPC #
-
Country of Origin
Germany

Details

Auxiliary Contact Form
1NC/1NO
Coil Voltage
200V-277V AC/DC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
2
Standards
UL

Description

The Siemens IEC Magnetic Contactor described is a 3-pole, non-reversing device rated for switching multiple circuits within its specified design parameters. It has a coil rated for operation within the specified voltage range of 200V-277V AC/DC and includes auxiliary contacts configured as 1NC/1NO, totaling 2 auxiliary contacts. The terminal connections use screw terminals for wiring purposes, and the unit is associated with UL standards.

Auxiliary contact form: 1NC/1NO — one normally closed and one normally open auxiliary contact

  • Coil voltage: 200V-277V AC/DC — has a coil rated for operation within the specified voltage range of 200V-277V AC/DC
  • Number of auxiliary contacts: 2 — totaling 2 auxiliary contacts
  • Number of poles: 3 — three circuits controlled
  • Reversing capability: Non-Reversing — cannot reverse motor direction
  • Standards: UL — UL standards
  • Terminal connection type: Screw — uses screw terminals for wiring purposes
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.