Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 In 2-Way BFV 24VAC NC On/Off

  • Mfr # B202FC-GCA121.3U

  • Zoro # G815265165


product price: $462.99
/ea
Free Shipping & Returns

Key Features

Voltage
24V AC
Connection
Flanged
Body Material
Cast Iron
Tube Size
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B202FC-GCA121.3U
Zoro #
G815265165
UPC #
-
Country of Origin
Unknown

Dimensions

Tube Size
2 in

Details

Voltage
24V AC
Connection
Flanged
Body Material
Cast Iron

Description

2 In 2-Way BFV 24VAC NC On/Off 2 Inch 2-Way BFV 24VAC Normally Closed On/Off Nema 2

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.