Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20 In 3-Way BFV 120VAC A Conf On/Off

  • Mfr # B320UA-SA226.13K

  • Zoro # G315265962


product price: $20,751.99
/ea
Free Shipping & Returns

Key Features

Connection
Flanged
Tube Size
20 in
Body Material
Cast Iron
Voltage
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B320UA-SA226.13K
Zoro #
G315265962
UPC #
-
Country of Origin
Unknown

Dimensions

Tube Size
20 in

Details

Connection
Flanged
Body Material
Cast Iron
Voltage
120V AC

Description

20 In 3-Way BFV 120VAC A Conf On/Off 20 Inch 3-Way BFV 120VAC A Pattern On/Off Nema 4X

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.