Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

208VAC Non-Reversing Magnetic Contactor 3P 18A NEMA 0

  • Mfr # 40CP32AD

  • Zoro # G6370271


product price: $295.99
/ea
Free Shipping & Returns

Key Features

Full Load Amps
18 A
Action
Non-Reversing
Number of Poles
3
NEMA Contactor Size
0
Reversing
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40CP32AD
Zoro #
G6370271
UPC #
783087064645
Country of Origin
Mexico

Dimensions

NEMA Contactor Size
0
Height
3.94 in
Width
4.31 in
Depth
4.25 in
NEMA Size
0
Overall Height
4.31 in
Overall Depth
3.75 in
Overall Width
4.25 in

Details

Item
Magnetic Contactor
Full Load Amps
18 A
Action
Non-Reversing
Number of Poles
3
Coil Volts
208V AC
Reversing
No
HP @ 3 Phase - 208V
3 hp
HP @ 3 Phase - 240V
3 hp
HP @ 3 Phase - 575V
5 hp
Enclosure NEMA Rating
No Enclosure
HP @ 3 Phase - 480V
5 hp
Hz
60
Standards
REACH Art 33
Frame / Series / Class / Code
Class 40
Auxiliary Contact Form
1NO
Series
40
Minimum Operating Temperature
-4 Degrees F
Maximum Operating Temperature
104 Degrees F
Embedded Surge Suppressor
No
Coil Voltage
208V AC
Response Time
10 to 24 msec (OFF-Delay Time), 19 to 29 msec (ON-Delay Time)
Full Load Current - Resistive
Not Rated
Phase
Three
Horsepower @ Three Phase - 600V AC
5 hp
Frequency
60 Hz
Terminal Connection Type
Screw Terminals
Mounting Postion
Vertical
Number of Normally Open Main Contacts
3
Maximum Voltage Rating
600V AC
Mechanical Operating Durability
10,000,000
NEMA Enclosure Rating
No Enclosure
Mounting Style
Surface
Number of Normally Closed Main Contacts
0
Contactor Style
NEMA
Reversing Capability
Non-Reversing
Horsepower @ Three Phase - 208V AC
3 hp
Full Load Current - Inductive
18 A
Horsepower @ Three Phase - 480V AC
5 hp
Horsepower @ Three Phase - 240V AC
3 hp
Number of Auxillary Contacts
1
Includes Auxiliary Contacts
Yes
Auxiliary Contact Module Capacity
8

Description

NEMA Magnetic Contactor, Auxiliary Contact Form 1NO, NEMA Enclosure Rating No Enclosure, NEMA Size 0, Coil Voltage 208V AC, Number of Poles 3, Full Load Current - Inductive 18 A, Full Load Current - Resistive Not Rated, Reversing Capability Non-Reversing, Overall Height 4.31 in, Overall Width 4.25 in, Auxiliary Contact Module Capacity 8, Terminal Connection Type Screw Terminals, Mounting Style Surface, Series 40, Number of Auxillary Contacts 1, Contactor Style NEMA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.