208VAC Non-Reversing Magnetic Contactor 3P 40A NEMA 1-3/4

  • Mfr # 40EP32AD

  • Zoro # G6370375


product price: $611.99
/ea
Free Shipping & Returns

Key Features

Full Load Amps
40 A
Action
Non-Reversing
Number of Poles
3
NEMA Contactor Size
1-3/4
Reversing
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40EP32AD
Zoro #
G6370375
UPC #
783087066960
Country of Origin
Mexico

Dimensions

NEMA Contactor Size
1-3/4
Height
3.94 in
Width
4.31 in
Depth
4.25 in
NEMA Size
1-3/4
Overall Width
4.25 in
Overall Height
4.31 in
Overall Depth
3.75 in

Details

Item
Magnetic Contactor
Full Load Amps
40 A
Action
Non-Reversing
Number of Poles
3
Coil Volts
208V AC
Reversing
No
HP @ 3 Phase - 208V
10 hp
HP @ 3 Phase - 575V
15 hp
HP @ 3 Phase - 240V
10 hp
HP @ 3 Phase - 480V
15 hp
Enclosure NEMA Rating
No Enclosure
Hz
60
Frame / Series / Class / Code
Class 40
Auxiliary Contact Form
1NO
Standards
REACH Art 33
Series
40
Horsepower @ Three Phase - 240V AC
10 hp
Horsepower @ Three Phase - 600V AC
15 hp
Coil Voltage
208V AC
Horsepower @ Three Phase - 208V AC
10 hp
Terminal Connection Type
Screw Terminals
Mechanical Operating Durability
10,000,000
Horsepower @ Three Phase - 480V AC
15 hp
Frequency
60 Hz
Includes Auxiliary Contacts
Yes
Maximum Operating Temperature
104 Degrees F
Mounting Style
Surface
Number of Normally Open Main Contacts
3
Auxiliary Contact Module Capacity
8
Mounting Postion
Vertical
Number of Auxillary Contacts
1
NEMA Enclosure Rating
No Enclosure
Phase
Three
Embedded Surge Suppressor
No
Full Load Current - Inductive
40 A
Maximum Voltage Rating
600V AC
Reversing Capability
Non-Reversing
Full Load Current - Resistive
Not Rated
Response Time
10 to 24 msec (OFF-Delay Time), 19 to 29 msec (ON-Delay Time)
Minimum Operating Temperature
-4 Degrees F
Number of Normally Closed Main Contacts
0
Contactor Style
NEMA

Description

NEMA Magnetic Contactor, Auxiliary Contact Form 1NO, NEMA Enclosure Rating No Enclosure, NEMA Size 1-3/4, Coil Voltage 208V AC, Number of Poles 3, Full Load Current - Inductive 40 A, Full Load Current - Resistive Not Rated, Reversing Capability Non-Reversing, Overall Height 4.31 in, Overall Width 4.25 in, Auxiliary Contact Module Capacity 8, Terminal Connection Type Screw Terminals, Mounting Style Surface, Series 40, Number of Auxillary Contacts 1, Contactor Style NEMA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.