Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

208VAC Non-Reversing Magnetic Contactor 3P 90A NEMA 3

  • Mfr # 40HP32AD

  • Zoro # G6370524


product price: $1,196.99
/ea
Item requires special delivery charges. A $65.00 per item surcharge will be applied.

Key Features

Action
Non-Reversing
Full Load Amps
90 A
Number of Poles
3
NEMA Contactor Size
3
Reversing
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40HP32AD
Zoro #
G6370524
UPC #
783087068988
Country of Origin
Mexico

Dimensions

NEMA Contactor Size
3
Height
6.13 in
Width
5.13 in
Depth
5.5 in
NEMA Size
3
Overall Depth
5.19 in
Overall Height
6.4 in
Overall Width
6.75 in

Details

Item
Magnetic Contactor
Action
Non-Reversing
Full Load Amps
90 A
Number of Poles
3
Coil Volts
208V AC
Reversing
No
HP @ 3 Phase - 208V
25 hp
HP @ 3 Phase - 240V
30 hp
HP @ 3 Phase - 575V
50 hp
Enclosure NEMA Rating
No Enclosure
HP @ 3 Phase - 480V
50 hp
Hz
60
Standards
REACH Art 33
Frame / Series / Class / Code
Class 40
Auxiliary Contact Form
1NO
Series
40
NEMA Enclosure Rating
No Enclosure
Mounting Style
Surface
Phase
Three
Full Load Current - Inductive
90 A
Maximum Operating Temperature
104 Degrees F
Horsepower @ Three Phase - 240V AC
30 hp
Number of Auxillary Contacts
1
Response Time
14 to 19 msec (OFF-Delay Time), 26 to 41 msec (ON-Delay Time)
Coil Voltage
208V AC
Horsepower @ Three Phase - 600V AC
50 hp
Embedded Surge Suppressor
No
Minimum Operating Temperature
-4 Degrees F
Frequency
60 Hz
Includes Auxiliary Contacts
Yes
Terminal Connection Type
Screw Terminals
Number of Normally Open Main Contacts
3
Full Load Current - Resistive
Not Rated
Auxiliary Contact Module Capacity
7
Maximum Voltage Rating
600V AC
Contactor Style
NEMA
Mounting Postion
Vertical
Horsepower @ Three Phase - 208V AC
25 hp
Horsepower @ Three Phase - 480V AC
50 hp
Reversing Capability
Non-Reversing
Mechanical Operating Durability
5,000,000

Description

NEMA Magnetic Contactor, Auxiliary Contact Form 1NO, NEMA Enclosure Rating No Enclosure, NEMA Size 3, Coil Voltage 208V AC, Number of Poles 3, Full Load Current - Inductive 90 A, Full Load Current - Resistive Not Rated, Reversing Capability Non-Reversing, Overall Height 6.4 in, Overall Width 6.75 in, Auxiliary Contact Module Capacity 7, Terminal Connection Type Screw Terminals, Mounting Style Surface, Series 40, Number of Auxillary Contacts 1, Contactor Style NEMA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.