240VAC Non-Reversing Magnetic Contactor 3P 115A NEMA 3-1/2

  • Mfr # 40IP32AA

  • Zoro # G6370567


product price: $2,271.99
/ea
Free Shipping & Returns

Key Features

Full Load Amps
115 A
Action
Non-Reversing
Number of Poles
3
NEMA Contactor Size
3-1/2
Reversing
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40IP32AA
Zoro #
G6370567
UPC #
783087069510
Country of Origin
Mexico

Dimensions

NEMA Contactor Size
3-1/2
Height
6.13 in
Width
5.13 in
Depth
5.5 in
NEMA Size
3-1/2
Overall Depth
5.06 in
Overall Height
6.13 in
Overall Width
5.5 in

Details

Item
Magnetic Contactor
Full Load Amps
115 A
Action
Non-Reversing
Number of Poles
3
Coil Volts
240V AC
Reversing
No
HP @ 3 Phase - 208V
30 hp
HP @ 3 Phase - 240V
40 hp
HP @ 3 Phase - 575V
75 hp
HP @ 3 Phase - 480V
75 hp
Enclosure NEMA Rating
No Enclosure
Frame / Series / Class / Code
Class 40
Standards
REACH Art 33
Hz
60
Auxiliary Contact Form
1NO
Series
40
Frequency
60 Hz
Contactor Style
NEMA
Number of Normally Closed Main Contacts
0
Minimum Operating Temperature
-4 Degrees F
Horsepower @ Three Phase - 600V AC
75 hp
NEMA Enclosure Rating
No Enclosure
Full Load Current - Inductive
115 A
Response Time
14 to 19 msec (OFF-Delay Time), 26 to 41 msec (ON-Delay Time)
Coil Voltage
110-120/220-240V AC
Full Load Current - Resistive
Not Rated
Horsepower @ Three Phase - 208V AC
30 hp
Number of Normally Open Main Contacts
3
Mounting Postion
Vertical
Mechanical Operating Durability
5,000,000
Reversing Capability
Non-Reversing
Number of Auxillary Contacts
1
Horsepower @ Three Phase - 480V AC
75 hp
Maximum Voltage Rating
600V AC
Horsepower @ Three Phase - 240V AC
40 hp
Includes Auxiliary Contacts
Yes
Embedded Surge Suppressor
No
Maximum Operating Temperature
104 Degrees F
Mounting Style
Surface
Terminal Connection Type
Screw Terminals
Phase
Three
Auxiliary Contact Module Capacity
8

Description

NEMA Magnetic Contactor, Auxiliary Contact Form 1NO, NEMA Enclosure Rating No Enclosure, NEMA Size 3-1/2, Coil Voltage 110-120/220-240V AC, Number of Poles 3, Full Load Current - Inductive 115 A, Full Load Current - Resistive Not Rated, Reversing Capability Non-Reversing, Overall Height 6.13 in, Overall Width 5.5 in, Auxiliary Contact Module Capacity 8, Terminal Connection Type Screw Terminals, Mounting Style Surface, Series 40, Number of Auxillary Contacts 1, Contactor Style NEMA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.