Zoro Homepage

240VAC Non-Reversing Magnetic Contactor 3P 45A NEMA 2

  • Mfr # 40FP32AA

  • Zoro # G6370411


product price: $769.99
/ea
Free Shipping & Returns

Key Features

Action
Non-Reversing
Full Load Amps
45 A
Number of Poles
3
NEMA Contactor Size
2
Reversing
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40FP32AA
Zoro #
G6370411
UPC #
783087067684
Country of Origin
Mexico

Dimensions

NEMA Contactor Size
2
Height
3.94 in
Width
4.88 in
Depth
4.25 in
NEMA Size
2
Overall Height
4.88 in
Overall Depth
4 in
Overall Width
4.25 in

Details

Item
NEMA Magnetic Contactor
Action
Non-Reversing
Full Load Amps
45 A
Number of Poles
3
Coil Volts
110 to 120V AC/220 to 240V AC
Reversing
No
HP @ 3 Phase - 208V
10 hp
HP @ 3 Phase - 575V
25 hp
HP @ 3 Phase - 240V
15 hp
HP @ 3 Phase - 480V
25 hp
Enclosure NEMA Rating
No Enclosure
Frame / Series / Class / Code
Class 40
Auxiliary Contact Form
1NO
Standards
REACH Art 33
Hz
60
Series
40
Number of Normally Closed Main Contacts
0
Mechanical Operating Durability
10,000,000
Minimum Operating Temperature
-4 Degrees F
Terminal Connection Type
Screw Terminals
Horsepower @ Three Phase - 600V AC
25 hp
NEMA Enclosure Rating
No Enclosure
Number of Auxillary Contacts
1
Contactor Style
NEMA
Horsepower @ Three Phase - 480V AC
25 hp
Frequency
60 Hz
Mounting Postion
Vertical
Full Load Current - Resistive
Not Rated
Full Load Current - Inductive
45 A
Horsepower @ Three Phase - 208V AC
10 hp
Maximum Voltage Rating
600V AC
Mounting Style
Surface
Phase
Three
Horsepower @ Three Phase - 240V AC
15 hp
Reversing Capability
Non-Reversing
Includes Auxiliary Contacts
Yes
Number of Normally Open Main Contacts
3
Maximum Operating Temperature
104 Degrees F
Auxiliary Contact Module Capacity
8
Coil Voltage
110-120/220-240V AC
Response Time
10 to 24 msec (OFF-Delay Time), 19 to 29 msec (ON-Delay Time)
Embedded Surge Suppressor
No

Description

NEMA Magnetic Contactor, Auxiliary Contact Form 1NO, NEMA Enclosure Rating No Enclosure, NEMA Size 2, Coil Voltage 110-120/220-240V AC, Number of Poles 3, Full Load Current - Inductive 45 A, Full Load Current - Resistive Not Rated, Reversing Capability Non-Reversing, Overall Height 4.88 in, Overall Width 4.25 in, Auxiliary Contact Module Capacity 8, Terminal Connection Type Screw Terminals, Mounting Style Surface, Series 40, Number of Auxillary Contacts 1, Contactor Style NEMA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.