240VAC Non-Reversing Magnetic Contactor 3P 60A NEMA 2-1/2

  • Mfr # 40GP32AA

  • Zoro # G6370463


product price: $894.99
/ea
Free Shipping & Returns

Key Features

Action
Non-Reversing
Full Load Amps
60 A
Number of Poles
3
NEMA Contactor Size
2-1/2
Reversing
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40GP32AA
Zoro #
G6370463
UPC #
783087068377
Country of Origin
Mexico

Dimensions

NEMA Contactor Size
2-1/2
Height
3.94 in
Width
4.88 in
Depth
4.25 in
NEMA Size
2-1/2
Overall Height
4.88 in
Overall Width
4.25 in
Overall Depth
4 in

Details

Item
Magnetic Contactor
Action
Non-Reversing
Full Load Amps
60 A
Number of Poles
3
Coil Volts
240V AC
Reversing
No
HP @ 3 Phase - 208V
15 hp
HP @ 3 Phase - 575V
30 hp
HP @ 3 Phase - 240V
20 hp
Enclosure NEMA Rating
No Enclosure
HP @ 3 Phase - 480V
30 hp
Auxiliary Contact Form
1NO
Standards
REACH Art 33
Hz
60
Frame / Series / Class / Code
Class 40
Series
40
Number of Normally Open Main Contacts
3
Coil Voltage
110-120/220-240V AC
Embedded Surge Suppressor
No
Contactor Style
NEMA
Phase
Three
Maximum Voltage Rating
600V AC
Auxiliary Contact Module Capacity
8
Includes Auxiliary Contacts
Yes
Frequency
60 Hz
Horsepower @ Three Phase - 480V AC
30 hp
Reversing Capability
Non-Reversing
Full Load Current - Inductive
60 A
NEMA Enclosure Rating
No Enclosure
Minimum Operating Temperature
-4 Degrees F
Terminal Connection Type
Screw Terminals
Mechanical Operating Durability
10,000,000
Horsepower @ Three Phase - 208V AC
15 hp
Maximum Operating Temperature
104 Degrees F
Full Load Current - Resistive
Not Rated
Mounting Style
Surface
Number of Auxillary Contacts
1
Number of Normally Closed Main Contacts
0
Horsepower @ Three Phase - 600V AC
30 hp
Response Time
10 to 24 msec (OFF-Delay Time), 19 to 29 msec (ON-Delay Time)
Mounting Postion
Vertical
Horsepower @ Three Phase - 240V AC
20 hp

Description

NEMA Magnetic Contactor, Auxiliary Contact Form 1NO, NEMA Enclosure Rating No Enclosure, NEMA Size 2-1/2, Coil Voltage 110-120/220-240V AC, Number of Poles 3, Full Load Current - Inductive 60 A, Full Load Current - Resistive Not Rated, Reversing Capability Non-Reversing, Overall Height 4.88 in, Overall Width 4.25 in, Auxiliary Contact Module Capacity 8, Terminal Connection Type Screw Terminals, Mounting Style Surface, Series 40, Number of Auxillary Contacts 1, Contactor Style NEMA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.