Zoro Homepage

240VAC Non-Reversing Magnetic Contactor 3P 9A NEMA 00

  • Mfr # 40BP32AA

  • Zoro # G6370217


product price: $255.99
/ea
Free Shipping & Returns

Key Features

Full Load Amps
9 A
Action
Non-Reversing
Number of Poles
3
NEMA Contactor Size
00
Reversing
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40BP32AA
Zoro #
G6370217
UPC #
783087063761
Country of Origin
Mexico

Dimensions

NEMA Contactor Size
00
Height
3.94 in
Width
4.31 in
Depth
4.25 in
NEMA Size
0
Overall Height
4.31 in
Overall Depth
3.75 in
Overall Width
4.25 in

Details

Item
Magnetic Contactor
Full Load Amps
9 A
Action
Non-Reversing
Number of Poles
3
Coil Volts
240V AC
Reversing
No
HP @ 3 Phase - 208V
1 1/2 hp
HP @ 3 Phase - 240V
1 1/2 hp
HP @ 3 Phase - 575V
2 hp
HP @ 3 Phase - 480V
2 hp
Enclosure NEMA Rating
No Enclosure
Standards
REACH Art 33
Auxiliary Contact Form
1NO
Hz
60
Frame / Series / Class / Code
Class 40
Series
40
Response Time
10 to 24 msec (OFF-Delay Time), 19 to 29 msec (ON-Delay Time)
Horsepower @ Three Phase - 240V AC
1 1/2 hp
Horsepower @ Three Phase - 600V AC
2 hp
Mechanical Operating Durability
10,000,000
Mounting Style
Surface
Full Load Current - Resistive
Not Rated
NEMA Enclosure Rating
No Enclosure
Maximum Operating Temperature
104 Degrees F
Number of Normally Open Main Contacts
3
Number of Normally Closed Main Contacts
0
Mounting Postion
Vertical
Contactor Style
NEMA
Maximum Voltage Rating
600V AC
Full Load Current - Inductive
9 A
Minimum Operating Temperature
-4 Degrees F
Frequency
60 Hz
Reversing Capability
Non-Reversing
Auxiliary Contact Module Capacity
8
Embedded Surge Suppressor
No
Horsepower @ Three Phase - 208V AC
1 1/2 hp
Horsepower @ Three Phase - 480V AC
2 hp
Includes Auxiliary Contacts
Yes
Phase
Three
Coil Voltage
110-120/220-240V AC
Number of Auxillary Contacts
1

Description

NEMA Magnetic Contactor, Auxiliary Contact Form 1NO, NEMA Enclosure Rating No Enclosure, NEMA Size 0, Coil Voltage 110-120/220-240V AC, Number of Poles 3, Full Load Current - Inductive 9 A, Full Load Current - Resistive Not Rated, Reversing Capability Non-Reversing, Overall Height 4.31 in, Overall Width 4.25 in, Auxiliary Contact Module Capacity 8, Mounting Style Surface, Series 40, Number of Auxillary Contacts 1, Contactor Style NEMA, Horsepower @ Three Phase - 240V AC 1 1/2 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.