Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

240VAC Reversing Magnetic Contactor 3P 27A NEMA 1

  • Mfr # 43DP32AG

  • Zoro # G6370786


product price: $904.99
/ea
Free Shipping & Returns

Key Features

Action
Reversing
Full Load Amps
27 A
Number of Poles
3
Coil Volts
240V AC
NEMA Contactor Size
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43DP32AG
Zoro #
G6370786
UPC #
783087568327
Country of Origin
Mexico

Dimensions

NEMA Contactor Size
1
Height
7.69 in
Width
7.75 in
Depth
3.88 in
NEMA Size
1
Mounting Hole Distance - Width
7.25 in
Mounting Hole Diameter
0.28 in
Overall Depth
3.9 in
Overall Height
7.69 in
Overall Width
10.5 in

Details

Item
Magnetic Contactor
Action
Reversing
Full Load Amps
27 A
Number of Poles
3
Coil Volts
240V AC
Reversing
Yes
HP @ 3 Phase - 208V
7 1/2 hp
HP @ 3 Phase - 240V
7 1/2 hp
HP @ 3 Phase - 575V
10 hp
HP @ 3 Phase - 480V
10 hp
Enclosure NEMA Rating
No Enclosure
Frame / Series / Class / Code
Class 43
Hz
60
Standards
REACH Art 33
Auxiliary Contact Form
2NO/2NC
Series
43
Mechanical Operating Durability
10,000,000
Minimum Operating Temperature
-4 Degrees F
Reversing Capability
Reversing
Horsepower @ Three Phase - 240V AC
7 1/2 hp
Horsepower @ Three Phase - 208V AC
7 1/2 hp
Embedded Surge Suppressor
No
Contactor Style
NEMA
NEMA Enclosure Rating
No Enclosure
Full Load Current - Inductive
27 A
Response Time
10 to 24 msec (OFF-Delay Time), 19 to 29 msec (ON-Delay Time)
Maximum Voltage Rating
600V AC
Coil Voltage
190-220/220-240V AC
Terminal Connection Type
Screw Terminals
Auxiliary Contact Module Capacity
8
Horsepower @ Three Phase - 600V AC
10 hp
Number of Auxillary Contacts
4
Horsepower @ Three Phase - 480V AC
10 hp
Mounting Style
Surface
Mounting Postion
Vertical
Maximum Operating Temperature
104 Degrees F
Number of Normally Closed Main Contacts
0
Frequency
50/60 Hz
Includes Auxiliary Contacts
Yes
Phase
Three
Number of Normally Open Main Contacts
3
Full Load Current - Resistive
Not Rated

Description

NEMA Magnetic Contactor, Auxiliary Contact Form 2NO/2NC, NEMA Enclosure Rating No Enclosure, NEMA Size 1, Coil Voltage 190-220/220-240V AC, Number of Poles 3, Full Load Current - Inductive 27 A, Full Load Current - Resistive Not Rated, Reversing Capability Reversing, Overall Height 7.69 in, Overall Width 10.5 in, Auxiliary Contact Module Capacity 8, Terminal Connection Type Screw Terminals, Mounting Style Surface, Series 43, Number of Auxillary Contacts 4, Contactor Style NEMA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.