Shop SIEMENS
See all product information
Create Account
250 VA Control Power Transformer, Multi-Tap Primary 240-480V, Secondary 120/115/110V
- Mfr # MT0250A
- Zoro # G623560841
product price:Â
$
554.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
0.71 in
Overall Height
0.89 in
Material
Industrial-grade laminated core with molded housing
Overall Width
0.84 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MT0250A
- Zoro #
- G623560841
- UPC #
- 754554027104
- Country of Origin
- Unknown
- Item
- Transformers
- Material
- Industrial-grade laminated core with molded housing
Dimensions
- Overall Depth
- 0.71 in
- Overall Height
- 0.89 in
- Overall Width
- 0.84 in
Description
The Siemens US2:MT0250A control power transformer is designed to provide reliable voltage conversion for industrial control circuits and automation equipment. Featuring a 250 VA rating with multiple primary voltage taps and selectable secondary outputs, it supports a wide range of control power requirements. Its robust, open-style construction and surface-mount design make it ideal for control panels, machinery, and OEM applications.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.