Zoro Homepage

2.5"3WAY VALVE ASY, BZ, 125

  • Mfr # 599-06160

  • Zoro # G416147594


product price: $674.11
/ea
Free Shipping & Returns

Key Features

Includes Actuator
Actuator Not Included
Port Connection Size
2 1/2 in
Valve Action
Normally Closed, Normally Open
For Media
Water
Rangeability
Greater Than100:1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
599-06160
Zoro #
G416147594
UPC #
4034106337568
Country of Origin
United States

Dimensions

Port Connection Size
2 1/2 in
Overall Height
12 13/16 in
Overall Depth
7 15/32 in
Overall Length
10 7/8 in

Description

Hydronic Globe Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Type Electric/Pneumatic, ANSI Rating ANSI Class 125, Application Chilled/Hot Water Control, Body Material Cast Iron, Body Pattern Three-Way, Coefficient of Volume (Cv) 63, Configuration Tee, Flow Characteristic Equal Percentage, Linear, For Media Water, Gasket Material EPDM, Includes Actuator Actuator Not Included, Leakage Rate 0.0001, Manufacturer Series 599

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.