Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2.5"NC.VALVE ASY, BZ, MOD=%.125

  • Mfr # 599-05990

  • Zoro # G516147562


product price: $562.79
/ea
Free Shipping & Returns

Key Features

Port Connection Size
2 1/2 in
Body Pattern
Two-Way
ANSI Rating
ANSI Class 125
Flow Characteristic
Equal Percentage
For Media
Steam, Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
599-05990
Zoro #
G516147562
UPC #
4034106337117
Country of Origin
United States

Dimensions

Port Connection Size
2 1/2 in
Overall Length
10 7/8 in
Overall Height
13 31/32 in
Overall Depth
7 in

Details

Body Pattern
Two-Way
ANSI Rating
ANSI Class 125
Flow Characteristic
Equal Percentage
For Media
Steam, Water
Operating Temperature - Minimum
20 Degrees F
Stem Travel
45,720 in
Item
Hydronic Globe Valve
Rangeability
Greater Than100:1
Configuration
Straight-Thru
Port Connection Type
Flanged
Product Type
2-Way Valve
Stem Material
Stainless Steel
Includes Actuator
Actuator Not Included
Coefficient of Volume (Cv)
63
Valve Action
Normally Closed
Trim Material
Bronze
Body Material
Cast Iron
Gasket Material
EPDM
Packing Material
EPDM
Actuator Type
Electric/Pneumatic
Manufacturer Series
599
Operating Temperature - Maximum
250 Degrees F
Application
Chilled/Hot Water Control
Leakage Rate
0.0001

Description

Hydronic Globe Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Type Electric/Pneumatic, ANSI Rating ANSI Class 125, Application Chilled/Hot Water Control, Body Material Cast Iron, Body Pattern Two-Way, Coefficient of Volume (Cv) 63, Configuration Straight-Thru, Flow Characteristic Equal Percentage, For Media Steam, Water, Gasket Material EPDM, Includes Actuator Actuator Not Included, Leakage Rate 0.0001

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.