Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2.5"NC.VLVE ASY.SS.STM.LIN, 125

  • Mfr # 599-06050

  • Zoro # G016147635


product price: $1,208.40
/ea
Free Shipping & Returns

Key Features

Body Pattern
Two-Way
Overall Length
10 7/8 in
Stem Travel
45,720 in
Stem Material
Stainless Steel
Includes Actuator
Actuator Not Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
599-06050
Zoro #
G016147635
UPC #
4034106337216
Country of Origin
United States

Dimensions

Overall Length
10 7/8 in
Overall Depth
7 in
Overall Height
13 31/32 in
Port Connection Size
2 1/2 in

Details

Body Pattern
Two-Way
Stem Travel
45,720 in
Stem Material
Stainless Steel
Item
Hydronic Globe Valve
Includes Actuator
Actuator Not Included
Actuator Type
Electric/Pneumatic
Installation Orientation
Horizontal, Vertical
Flow Characteristic
Linear
Valve Action
Normally Closed
For Media
Steam, Water
Leakage Rate
0.0001
Operating Temperature - Maximum
337 Degrees F
Configuration
Straight-Thru
Packing Material
EPDM
Manufacturer Series
599
Product Type
2-Way Valve
Close-Off Pressure
36 psi
Rangeability
Greater Than100:1
Gasket Material
EPDM
ANSI Rating
ANSI Class 125
Port Connection Type
Flanged
Body Material
Cast Iron
Operating Temperature - Minimum
20 Degrees F
Coefficient of Volume (Cv)
63
Trim Material
Stainless Steel

Description

Hydronic Globe Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Type Electric/Pneumatic, ANSI Rating ANSI Class 125, Body Material Cast Iron, Body Pattern Two-Way, Close-Off Pressure 36 psi, Coefficient of Volume (Cv) 63, Configuration Straight-Thru, Flow Characteristic Linear, For Media Steam, Water, Gasket Material EPDM, Includes Actuator Actuator Not Included, Installation Orientation Horizontal, Vertical

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.