Zoro Homepage

2.5"NO VALVE ASY, BZ, MOD=%.125

  • Mfr # 599-05980

  • Zoro # G416147631


product price: $566.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
7 in
Gasket Material
EPDM
Flow Characteristic
Equal Percentage
Trim Material
Bronze
Port Connection Size
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
599-05980
Zoro #
G416147631
UPC #
4034106337063
Country of Origin
United States

Dimensions

Overall Depth
7 in
Port Connection Size
2 1/2 in
Overall Height
14 7/16 in
Overall Length
10 7/8 in

Description

Hydronic Globe Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Type Electric/Pneumatic, ANSI Rating ANSI Class 125, Application Chilled/Hot Water Control, Body Material Cast Iron, Body Pattern Two-Way, Coefficient of Volume (Cv) 63, Configuration Straight-Thru, Flow Characteristic Equal Percentage, For Media Steam, Water, Gasket Material EPDM, Includes Actuator Actuator Not Included, Leakage Rate 0.0001

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.