Zoro Homepage

277-115V 300VA CONTROL TRANSFORMER

  • Mfr # KT7300

  • Zoro # G815264762


product price: $779.99
/ea
Free Shipping & Returns

Key Features

Input Voltage - Transformer
277 V
Output Voltage
120 V
Power Rating
300 VA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT7300
Zoro #
G815264762
UPC #
78308778985
Country of Origin
Mexico

Details

Input Voltage - Transformer
277 V
Output Voltage
120 V
Power Rating
300 VA

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.