Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

277VAC Non-Reversing Magnetic Contactor 3P 90A NEMA 3

  • Mfr # 40HP32AG

  • Zoro # G6370533


product price: $1,176.99
/ea
Free Shipping & Returns

Key Features

Action
Non-Reversing
Full Load Amps
90 A
Number of Poles
3
NEMA Contactor Size
3
Reversing
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40HP32AG
Zoro #
G6370533
UPC #
783087069046
Country of Origin
Mexico

Dimensions

NEMA Contactor Size
3
Height
6.13 in
Width
5.13 in
Depth
5.5 in
NEMA Size
3
Overall Height
6.13 in
Overall Depth
5.06 in
Overall Width
5.5 in

Details

Item
Magnetic Contactor
Action
Non-Reversing
Full Load Amps
90 A
Number of Poles
3
Coil Volts
277V AC
Reversing
No
HP @ 3 Phase - 208V
25 hp
HP @ 3 Phase - 575V
50 hp
HP @ 3 Phase - 240V
30 hp
HP @ 3 Phase - 480V
50 hp
Enclosure NEMA Rating
No Enclosure
Frame / Series / Class / Code
Class 40
Hz
60
Standards
REACH Art 33
Auxiliary Contact Form
1NO
Series
40
Number of Auxillary Contacts
1
Response Time
14 to 19 msec (OFF-Delay Time), 26 to 41 msec (ON-Delay Time)
Embedded Surge Suppressor
No
Number of Normally Open Main Contacts
3
Auxiliary Contact Module Capacity
8
Horsepower @ Three Phase - 600V AC
50 hp
Frequency
50/60 Hz
Contactor Style
NEMA
Number of Normally Closed Main Contacts
0
Horsepower @ Three Phase - 240V AC
30 hp
Coil Voltage
190-220/220-240V AC
Terminal Connection Type
Screw Terminals
Full Load Current - Inductive
90 A
Mechanical Operating Durability
5,000,000
Reversing Capability
Non-Reversing
Mounting Style
Surface
NEMA Enclosure Rating
No Enclosure
Maximum Voltage Rating
600V AC
Full Load Current - Resistive
Not Rated
Maximum Operating Temperature
104 Degrees F
Horsepower @ Three Phase - 208V AC
25 hp
Minimum Operating Temperature
-4 Degrees F
Phase
Three
Mounting Postion
Vertical
Includes Auxiliary Contacts
Yes
Horsepower @ Three Phase - 480V AC
50 hp

Description

NEMA Magnetic Contactor, Auxiliary Contact Form 1NO, NEMA Enclosure Rating No Enclosure, NEMA Size 3, Coil Voltage 190-220/220-240V AC, Number of Poles 3, Full Load Current - Inductive 90 A, Full Load Current - Resistive Not Rated, Reversing Capability Non-Reversing, Overall Height 6.13 in, Overall Width 5.5 in, Auxiliary Contact Module Capacity 8, Terminal Connection Type Screw Terminals, Mounting Style Surface, Series 40, Number of Auxillary Contacts 1, Contactor Style NEMA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.