
2NC/2NO, 200V-277V AC/DC, 3 P, Non-Reversing, Screw
Mfr # 3RT1055-6NP36
Zoro # G315350309
product price: $831.99
/ea
Free Shipping & Returns
Key Features
Auxiliary Contact Form
2NC/2NO
Coil Voltage
200V-277V AC/DC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3RT1055-6NP36
Zoro #
G315350309
UPC #
-
Country of Origin
Germany
Details
Auxiliary Contact Form
2NC/2NO
Coil Voltage
200V-277V AC/DC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
4
Description
power contactor, AC-3e/AC-3 150 A, 75 kW / 400 V AC 50-60 Hz / DC Uc: 200-277 V PLC input 24 V DC 3-pole, auxiliary contacts 2 NO + 2 NC drive: electronic main circuit: busbar control and auxiliary circuit: screw terminal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.