Shop SIEMENS
See all product information
Create Account
2NC/2NO, 200V-277V AC/DC, 3 P, Screw
- Mfr # 3RT1056-6NP38-0PA5
- Zoro # G615998812
product price:Â
$
1,310.99
/ea
Free Shipping & Returns
Key Features
Auxiliary Contact Form
2NC/2NO
Coil Voltage
200V-277V AC/DC
Number of Poles
3
Terminal Connection Type
Screw
Number of Auxillary Contacts
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3RT1056-6NP38-0PA5
- Zoro #
- G615998812
- UPC #
- -
- Country of Origin
- Germany
Details
- Auxiliary Contact Form
- 2NC/2NO
- Coil Voltage
- 200V-277V AC/DC
- Number of Poles
- 3
- Terminal Connection Type
- Screw
- Number of Auxillary Contacts
- 4
Description
power contactor, AC-3e/AC-3 185 A, 90 kW / 400 V AC 50-60 Hz / DC Uc: 200-277 V PLC input 24 V DC 3-pole, auxiliary contacts 2 NO + 2 NC solid-state compatible drive: electronic main circuit: busbar control and auxiliary circuit: screw terminal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.