Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2NC/2NO, 240V-277V AC/DC, 3 P, Screw

  • Mfr # 3RT1264-6AU36

  • Zoro # G615674136


product price: $1,867.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
2NC/2NO
Coil Voltage
240V-277V AC/DC
Number of Poles
3
Terminal Connection Type
Screw
Number of Auxillary Contacts
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RT1264-6AU36
Zoro #
G615674136
UPC #
-
Country of Origin
Germany

Details

Auxiliary Contact Form
2NC/2NO
Coil Voltage
240V-277V AC/DC
Number of Poles
3
Terminal Connection Type
Screw
Number of Auxillary Contacts
4

Description

Siemens IEC Magnetic Contactor, 3-pole with screw terminals, rated for operation with an auxiliary contact configuration of 2NC/2NO and a coil voltage range of 240-277V AC/DC. It includes four auxiliary contacts and three main poles, suitable for intended switching applications within specified parameters.

Auxiliary contact form: 2NC/2NO

  • Number of auxiliary contacts: 4
  • Number of poles: 3
  • Coil voltage: 240V-277V AC/DC
  • Terminal connection type: Screw
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.