Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2"N.O.VLV, SS, 250, 40.0CV, STEAM

  • Mfr # 599-03062

  • Zoro # G616147561


product price: $730.32
/ea
Free Shipping & Returns

Key Features

Operating Temperature - Minimum
20 Degrees F
Overall Height
6 1/4 in
ANSI Rating
ANSI Class 250
Product Type
2-Way Valve
Valve Action
Normally Open
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
599-03062
Zoro #
G616147561
UPC #
4034106335069
Country of Origin
United States

Dimensions

Overall Height
6 1/4 in
Port Connection Size
2 in
Overall Length
6 7/32 in
Overall Depth
2 27/32 in

Details

Operating Temperature - Minimum
20 Degrees F
ANSI Rating
ANSI Class 250
Product Type
2-Way Valve
Valve Action
Normally Open
Coefficient of Volume (Cv)
40
Flow Characteristic
Linear
Stem Travel
45,720 in
Actuator Type
Electric/Pneumatic
Includes Actuator
Actuator Not Included
Operating Temperature - Maximum
250 Degrees F
For Media
Steam, Water
Leakage Rate
0.0001
Body Pattern
Two-Way
Trim Material
Stainless Steel
Gasket Material
EPDM
Configuration
Straight-Thru
Body Material
Bronze
Port Connection Type
NPT
Rangeability
Greater Than100:1
Item
Hydronic Globe Valve
Packing Material
EPDM
Stem Material
Stainless Steel
Port Connection Gender
Female
Seat Material
Metal to Metal
Manufacturer Series
599

Description

Hydronic Globe Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Type Electric/Pneumatic, ANSI Rating ANSI Class 250, Body Material Bronze, Body Pattern Two-Way, Coefficient of Volume (Cv) 40, Configuration Straight-Thru, Flow Characteristic Linear, For Media Steam, Water, Gasket Material EPDM, Includes Actuator Actuator Not Included, Leakage Rate 0.0001, Manufacturer Series 599, Operating Temperature - Maximum 250 Degrees F

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.