Siemens
Circuit Breaker, QD Series 50A, 2 Pole
Mfr # ITED250
Zoro # G4598645
$29.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series QD
- Number of Poles 2
- Terminal Connection Plug In
- Width 3 in
- Height 1 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS 120V-AC CONTROL RELAY (3RH1140-1AK60)
- BURNDY Pipe Ground Clamp, 14AWG, 2.25In, PK5 (GC15A)
- EATON Eaton Style Number SHR00N12 (SHR00N12)
- SCHNEIDER ELECTRIC Non-Illuminated Multihead Operator, 22 mm, Rectangular (ZB4BA7341)
- SIEMENS Miniature Circuit Breaker, Q Series 15A, 1 Pole, 120V AC (Q115)
- SIEMENS Miniature Circuit Breaker, QP Series 100A, 3 Pole, 240V AC (Q3100)
- SIEMENS Miniature Circuit Breaker, QP Series 15A, 3 Pole, 240V AC (Q315)
- SIEMENS Miniature Circuit Breaker, QF Series 60A, 2 Pole, 120/240V AC (QF260A)
- SIEMENS Miniature Circuit Breaker, Q Series 30A, 1 Pole, 120V AC (Q130)
- SIEMENS Main Breaker Kit 150A (ITEMBK150)
- SIEMENS Miniature Circuit Breaker, BL Series 50A, 1 Pole, 120/240V AC (B150)
- Siemens Circuit Breakers