
2W, 10IN, 50PSI, 120VAC, 2, POS, HTR, NC
Mfr # B210UC-SA226.2K
Zoro # G115265193
product price: $3,469.99
/ea
Free Shipping & Returns
Key Features
Connection
Flanged
Tube Size
10 in
Voltage
120V AC
Body Material
Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B210UC-SA226.2K
Zoro #
G115265193
UPC #
-
Country of Origin
Unknown
Dimensions
Tube Size
10 in
Details
Connection
Flanged
Voltage
120V AC
Body Material
Cast Iron
Description
2W,10IN,50PSI,120VAC,2,POS,HTR,NC BV2W10UE2LNXXXX
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.