
2W, 8IN, 50PSI, 120VAC, 2, POS, HTR, NC
Mfr # B208UC-SA226.1K
Zoro # G315265559
product price: $2,591.99
/ea
Free Shipping & Returns
Key Features
Connection
Flanged
Voltage
120V AC
Tube Size
8 in
Body Material
Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B208UC-SA226.1K
Zoro #
G315265559
UPC #
-
Country of Origin
Unknown
Dimensions
Tube Size
8 in
Details
Connection
Flanged
Voltage
120V AC
Body Material
Cast Iron
Description
2W,8IN,50PSI,120VAC,2,POS,HTR,NC BV2W08UE2LNXXXX
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.