Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3" 3-WAY VALVE ASY, BZ, 125

  • Mfr # 599-06161

  • Zoro # G916147612


product price: $924.43
/ea
Free Shipping & Returns

Key Features

Coefficient of Volume (Cv)
100
Port Connection Type
Flanged
Stem Material
Stainless Steel
Trim Material
Bronze
Manufacturer Series
599
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
599-06161
Zoro #
G916147612
UPC #
4034106337575
Country of Origin
United States

Dimensions

Overall Length
11 25/32 in
Overall Height
14 3/32 in
Port Connection Size
3 in
Overall Depth
8 11/16 in

Details

Coefficient of Volume (Cv)
100
Port Connection Type
Flanged
Stem Material
Stainless Steel
Trim Material
Bronze
Manufacturer Series
599
Application
Chilled/Hot Water Control
Packing Material
EPDM
Rangeability
Greater Than100:1
Configuration
Tee
Includes Actuator
Actuator Not Included
Flow Characteristic
Equal Percentage, Linear
ANSI Rating
ANSI Class 125
Actuator Type
Electric/Pneumatic
Gasket Material
EPDM
Body Pattern
Three-Way
Leakage Rate
0.0001
For Media
Water
Product Type
3-Way Mixing Valve
Operating Temperature - Minimum
20 Degrees F
Valve Action
Normally Closed, Normally Open
Valve Style
Diverting, Mixing
Body Material
Cast Iron
Stem Travel
45,720 in
Operating Temperature - Maximum
250 Degrees F
Item
Hydronic Globe Valve

Description

Hydronic Globe Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Type Electric/Pneumatic, ANSI Rating ANSI Class 125, Application Chilled/Hot Water Control, Body Material Cast Iron, Body Pattern Three-Way, Coefficient of Volume (Cv) 100, Configuration Tee, Flow Characteristic Equal Percentage, Linear, For Media Water, Gasket Material EPDM, Includes Actuator Actuator Not Included, Leakage Rate 0.0001, Manufacturer Series 599

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.