Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3" N.C.VALVE ASY, BZ, MOD=%.125

  • Mfr # 599-05991

  • Zoro # G316147588


product price: $723.31
/ea
Free Shipping & Returns

Key Features

Product Type
2-Way Valve
For Media
Steam, Water
Port Connection Type
Flanged
Overall Depth
7 17/32 in
Port Connection Size
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
599-05991
Zoro #
G316147588
UPC #
4034106337124
Country of Origin
United States

Dimensions

Overall Depth
7 17/32 in
Port Connection Size
3 in
Overall Height
15 5/16 in
Overall Length
11 25/32 in

Details

Product Type
2-Way Valve
For Media
Steam, Water
Port Connection Type
Flanged
Operating Temperature - Maximum
250 Degrees F
Actuator Type
Electric/Pneumatic
Body Material
Cast Iron
Trim Material
Bronze
Leakage Rate
0.0001
Stem Travel
45,720 in
Body Pattern
Two-Way
Operating Temperature - Minimum
20 Degrees F
Includes Actuator
Actuator Not Included
Configuration
Straight-Thru
Gasket Material
EPDM
Coefficient of Volume (Cv)
100
Rangeability
Greater Than100:1
Application
Chilled/Hot Water Control
Manufacturer Series
599
Item
Hydronic Globe Valve
Packing Material
EPDM
Stem Material
Stainless Steel
Valve Action
Normally Closed
ANSI Rating
ANSI Class 125
Flow Characteristic
Equal Percentage

Description

Hydronic Globe Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Type Electric/Pneumatic, ANSI Rating ANSI Class 125, Application Chilled/Hot Water Control, Body Material Cast Iron, Body Pattern Two-Way, Coefficient of Volume (Cv) 100, Configuration Straight-Thru, Flow Characteristic Equal Percentage, For Media Steam, Water, Gasket Material EPDM, Includes Actuator Actuator Not Included, Leakage Rate 0.0001

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.