Shop SIEMENS
See all product information
Create Account
3-Pole 250A Sentron Molded Case Circuit Breaker Frame
- Mfr # HFD63F250
- Zoro # G523510045
product price:Â
$
2,504.99
/ea
Free Shipping & Returns
Key Features
Amps
250 A
Dimensions
9.5 in L x 4.5 in W x 4 in D
DC Voltage Rating
500V DC
Interrupt Rating
65 kA at 480 VAC, 25 kA at 600 VAC, 500 VDC (UL), 100 kA at 220/240 VAC, 65 kA at 380/415 VAC (IEC)
Number of Poles
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HFD63F250
- Zoro #
- G523510045
- UPC #
- 78364321188
- Country of Origin
- Mexico
- Amps
- 250 A
- DC Voltage Rating
- 500V DC
- Interrupt Rating
- 65 kA at 480 VAC, 25 kA at 600 VAC, 500 VDC (UL), 100 kA at 220/240 VAC, 65 kA at 380/415 VAC (IEC)
- Number of Poles
- 3
- AC Voltage Rating
- 600V AC
Dimensions
- Dimensions
- 9.5 in L x 4.5 in W x 4 in D
Description
4.5 In X 4 In X 9.5 In, 600 Vac, 500 Vdc, 250 A, 3-Pole, Hfd-Frame, Circuit Breaker Frame
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.