Shop SIEMENS
See all product information
Create Account
3-Pole 30A ED Frame Molded Case Circuit Breaker with Lugs
- Mfr # ED63B030L
- Zoro # G323510146
product price:Â
$
685.99
/ea
Free Shipping & Returns
Key Features
Interrupt Rating
18 kA
Frame Type
ED6
AC Voltage Rating
480V AC
Number of Poles
3
Dimensions
3 in W x 4 in Depth x 6.34 in H
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ED63B030L
- Zoro #
- G323510146
- UPC #
- -
- Country of Origin
- Mexico
- Interrupt Rating
- 18 kA
- Frame Type
- ED6
- AC Voltage Rating
- 480V AC
- Number of Poles
- 3
- Amps
- 30 A
- Series
- ED6
- DC Voltage Rating
- 500V DC
- Standards
- UL 489
Dimensions
- Dimensions
- 3 in W x 4 in Depth x 6.34 in H
Description
600 Vac 50/60 Hz, 500 Vdc, 30 A, 18/25 Ka, 3-Pole, 10 To 1/0 Awg Copper/Aluminum, Line/Load Lug Terminal, Ed Frame, Thermal Magnetic Trip Unit, Molded Case Circuit Breaker
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.