
30A 3P 600V 3W NF HD TYPE 4X NM W/O LUGS
Mfr # HNF361XL
Zoro # G716091191
product price:Â $2,827.99
/ea
Free Shipping & Returns
Key Features
Number of Poles
3
Circuit Breaker Type
Low Voltage
Depth
7.56 in
AC Voltage Rating
600V AC
Terminal Connection
Mechanical Lugs
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HNF361XL
Zoro #
G716091191
UPC #
78364345179
Country of Origin
Mexico
Dimensions
Depth
7.56 in
Height
6.27 in
Details
Number of Poles
3
Circuit Breaker Type
Low Voltage
AC Voltage Rating
600V AC
Terminal Connection
Mechanical Lugs
Circuit Breaker Mounting Style
SURFACE
Amps
30A
Item
Circuit Breaker
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.